Zoro Homepage

Preformed Thermoplastic Pavement Markings, Thermoplastic, 30 ft Length, 6 in Width, White

  • Mfr # PR-TH-3506

  • Zoro # G5935011


product price: $320.99
/pk 2, $160.50/ea
Free Shipping & Returns

Key Features

Color
White
Length
30 ft
Width
6 in
Thickness
90 mil
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-TH-3506
Zoro #
G5935011
UPC #
-
Country of Origin
United States

Dimensions

Length
30 ft
Width
6 in
Thickness
90 mil
Overall Width
6 in
Overall Length
30 ft

Details

Item
Preformed Thermoplastic Pavement Markings
Color
White
Material
Thermoplastic
Standards
AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303
Legend
Rolls
Application Method
Hand Torch
Number of Pieces
2
Shelf Life
2 yr
Dry Time
2 min
Transparency
Non-Transparent
Adhesion Method
Hand Torch
For Use On
Pavement
Use Location
Exterior
Maximum Application Temperature
275 Degrees F
VOC Content Weight Percentage
0 %
Skid Resistant
Yes
Minimum Application Temperature
32 Degrees F
VOC Content
0 g/L
Product Type
Pavement Line Rolls

Description

Preformed Thermoplastic Pavement Markings, Legend Rolls, Overall Length 30 ft, Overall Width 6 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.