Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preformed Thermoplastic Pavement Markings, Thermoplastic, 40 in Length, 40 in Width, Blue/White

  • Mfr # PR-TH-40HS

  • Zoro # G6040973


product price: $469.79
/pk 2, $234.90/ea
Free Shipping & Returns

Key Features

Color
Blue/White
Length
40 in
Thickness
90 mil
Material
Thermoplastic
Standards
ASTM D 6630, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-TH-40HS
Zoro #
G6040973
UPC #
-
Country of Origin
United States

Dimensions

Length
40 in
Width
40 in
Thickness
90 mil
Overall Width
40 in
Overall Length
40 in

Details

Item
Preformed Thermoplastic Pavement Markings
Color
Blue/White
Material
Thermoplastic
Standards
ASTM D 6630, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249
Legend
Handicap
Application Method
Hand Torch
Shelf Life
2 yr
Number of Pieces
4
Transparency
Non-Transparent
Maximum Application Temperature
300 Degrees F
For Use On
Pavement
Skid Resistant
Yes
Use Location
Exterior
Adhesion Method
Hand Torch
Product Type
Pavement Pre-Determined Messages

Description

Preformed Thermoplastic Pavement Markings, Legend Handicap, Overall Length 40 in, Overall Width 40 in, Thickness 90 mil, Material Thermoplastic, Color Blue/White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6630, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 4, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.