Preformed Thermoplastic Pavement Markings, Thermoplastic, 6 ft Length, 3 ft Width, White
Mfr # PR-TH-3573
Zoro # G5929594
product price: $964.99
/pk 5, $193.00/ea
Free Shipping & Returns
Key Features
Color
White
Length
6 ft
Width
3 ft
Thickness
90 mil
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-TH-3573
Zoro #
G5929594
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft
Width
3 ft
Thickness
90 mil
Overall Width
3 ft
Overall Length
6 ft
Details
Item
Preformed Thermoplastic Pavement Markings
Color
White
Material
Thermoplastic
Standards
AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303
Legend
Bike Man
Application Method
Hand Torch
Number of Pieces
5
Shelf Life
2 yr
Use Location
Exterior
Product Type
Pavement Pre-Determined Messages
Adhesion Method
Hand Torch
Minimum Application Temperature
32 Degrees F
Skid Resistant
Yes
Dry Time
2 min
VOC Content Weight Percentage
0 %
For Use On
Pavement
VOC Content
0 g/L
Transparency
Non-Transparent
Maximum Application Temperature
275 Degrees F
Description
Preformed Thermoplastic Pavement Markings, Legend Bike Man, Overall Length 6 ft, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.