Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preformed Thermoplastic Pavement Markings, Thermoplastic, 8 ft Length, 6 1/8 ft Width, White

  • Mfr # PR-TH-3518

  • Zoro # G6012562


product price: $482.35
/pk 2, $241.18/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Length
8 ft
Width
6 1/8 ft
Thickness
90 mil
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-TH-3518
Zoro #
G6012562
UPC #
00094720624530
Country of Origin
United States

Dimensions

Length
8 ft
Width
6 1/8 ft
Thickness
90 mil
Overall Width
6 1/8 ft
Overall Length
8 ft

Details

Item
Preformed Thermoplastic Pavement Markings
Color
White
Material
Thermoplastic
Standards
AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303
Legend
Reversible Turn Arrow
Application Method
Hand Torch
Number of Pieces
2
Shelf Life
2 yr
VOC Content
0 g/L
Transparency
Non-Transparent
Product Type
Pavement Pre-Determined Messages
Adhesion Method
Hand Torch
Skid Resistant
Yes
VOC Content Weight Percentage
0 %
Maximum Application Temperature
275 Degrees F
Use Location
Exterior
For Use On
Pavement
Minimum Application Temperature
32 Degrees F
Dry Time
2 min

Description

Preformed Thermoplastic Pavement Markings, Legend Reversible Turn Arrow, Overall Length 8 ft, Overall Width 6 1/8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards AASHTO M-249, AASHTO T-250, ASTM D 4592, ASTM D 6628, ASTM E 1710, ASTM E 303, Number of Pieces 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.