Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stencil, Caution Forklift Traffic, STL-108-14815

  • Mfr # STL-108-14815

  • Zoro # G3768928


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Combination Set
Character
Caution Forklift Traffic
Character Height
42 in
Number of Pieces
1
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-14815
Zoro #
G3768928
UPC #
843300103213
Country of Origin
United States

Dimensions

Character Height
42 in
Overall Height
48 in
Overall Width
48 in
Character Width
42 in
Thickness
0.125 in
Overall Stencil Width
48 in
Message or Symbol Height
42 in
Overall Stencil Height
48 in
Message or Symbol Width
42 in
Overall Stencil Thickness
0.125 in

Details

Item
Pavement Stencil
Stencil Type
Combination Set
Character
Caution Forklift Traffic
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Color
Clear
Stencil Character
Caution Forklift Traffic
Interlock
No
Character Type
Message
Interlocking
No
Duty
Heavy
Stencil Application
Parking Lot
Self-Adhesive
No
Magnetic/Nonmagnetic
Nonmagnetic
Reusable
Yes
Includes
Caution Forklift Traffic
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Caution Forklift Traffic

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Caution Forklift Traffic, Includes Caution Forklift Traffic, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 42 in, Message or Symbol Width 42 in, Number of Pieces 1, Overall Stencil Height 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.