Shop RAE
See all product information
Create Account
Stencil, Symbol, Angled Arrow, 24 in Character Height, Polyethylene, Clear
- Mfr # STL-116-12407
- Zoro # G6396887
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character
Angled Arrow
Character Height
24 in
Number of Pieces
1
Overall Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-116-12407
- Zoro #
- G6396887
- UPC #
- 815218023440
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Angled Arrow
- Number of Pieces
- 1
- Material
- Polyethylene
- Color
- Clear
- Stencil Application
- Industrial
- Duty
- Light
- Interlocking
- No
- Stencil Character
- Arrow
- Self-Adhesive
- No
- Character Type
- Symbol
- Interlock
- No
- Magnetic/Nonmagnetic
- Nonmagnetic
- Reusable
- Yes
- Standards
- FHWA, MUTCD, USDOT
- Includes
- Angled Arrow
- FAA AC 150/5340-1K Compliant
- No
- MUTCD Compliant
- Yes
- Product Type
- Individual Stencil
- Included Characters, Messages, and Symbols
- Angled Arrow
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 24 in
- Overall Height
- 30 in
- Character Width
- 24 in
- Thickness
- 0.063 in
- Overall Width
- 30 in
- Message or Symbol Height
- 24 in
- Overall Stencil Thickness
- 0.063 in
- Message or Symbol Width
- 24 in
- Overall Stencil Height
- 30 in
- Overall Stencil Width
- 30 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Angled Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 24 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.