Stencil, Symbol, Fork Lift Traffic Area, 24 in Character Height, Polyethylene, Clear, 1 Pieces

  • Mfr # STL-116-12402

  • Zoro # G6856631


product price: $112.09
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character
Fork Lift Traffic Area
Character Height
24 in
Number of Pieces
1
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-116-12402
Zoro #
G6856631
UPC #
815218023396
Country of Origin
United States

Dimensions

Character Height
24 in
Overall Height
30 in
Overall Width
30 in
Thickness
0.063 in
Character Width
24 in
Message or Symbol Width
24 in
Overall Stencil Thickness
0.063 in
Overall Stencil Height
30 in
Message or Symbol Height
24 in
Overall Stencil Width
30 in

Details

Item
Stencil
Stencil Type
Symbol
Character
Fork Lift Traffic Area
Number of Pieces
1
Material
Polyethylene
Color
Clear
Interlocking
No
Standards
FHWA, USDOT
Character Type
Message
Duty
Light
Stencil Application
Industrial
Magnetic/Nonmagnetic
Nonmagnetic
Reusable
Yes
Interlock
No
Self-Adhesive
No
Stencil Character
Forklift Traffic Area
Includes
Forklift Traffic
FAA AC 150/5340-1K Compliant
No
MUTCD Compliant
Yes
Included Characters, Messages, and Symbols
Forklift Traffic
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Forklift Traffic, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 24 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 30 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.