Zoro Homepage

Stencil, Symbol, Forklift Traffic, 42 in Character Height, Polyethylene, Clear, 1 Pieces

  • Mfr # STL-116-14802

  • Zoro # G6727637


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character
Forklift Traffic
Character Height
42 in
Number of Pieces
1
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-14802
Zoro #
G6727637
UPC #
815218023518
Country of Origin
United States

Dimensions

Character Height
42 in
Overall Height
48 in
Overall Width
48 in
Thickness
0.063 in
Character Width
42 in
Overall Stencil Width
48 in
Message or Symbol Width
42 in
Message or Symbol Height
42 in
Overall Stencil Height
48 in
Overall Stencil Thickness
0.063 in

Details

Item
Stencil
Stencil Type
Symbol
Character
Forklift Traffic
Number of Pieces
1
Material
Polyethylene
Color
Clear
Duty
Light
Stencil Application
Industrial
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Self-Adhesive
No
Magnetic/Nonmagnetic
Nonmagnetic
Reusable
Yes
Interlocking
No
Character Type
Message
Interlock
No
Stencil Character
Forklift Traffic
Includes
Forklift Traffic
FAA AC 150/5340-1K Compliant
Yes
MUTCD Compliant
No
Included Characters, Messages, and Symbols
Forklift Traffic
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Included Characters, Messages, and Symbols Forklift Traffic, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 42 in, Message or Symbol Width 42 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.