Zoro Homepage

Stencil, Symbol, Stop, 60 in Character Height, Polyethylene, Clear, 1 Pieces

  • Mfr # STL-116-16001

  • Zoro # G6846926


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character
Stop
Character Height
60 in
Number of Pieces
1
Overall Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-16001
Zoro #
G6846926
UPC #
815218023365
Country of Origin
United States

Dimensions

Character Height
60 in
Overall Height
66 in
Thickness
0.063 in
Character Width
60 in
Overall Width
66 in
Message or Symbol Width
60 in
Overall Stencil Width
66 in
Overall Stencil Thickness
0.063 in
Overall Stencil Height
66 in
Message or Symbol Height
60 in

Details

Item
Stencil
Stencil Type
Symbol
Character
Stop
Number of Pieces
1
Material
Polyethylene
Color
Clear
Standards
FHWA, USDOT
Character Type
Message
Stencil Application
Industrial
Stencil Character
Stop
Self-Adhesive
No
Duty
Light
Reusable
Yes
Magnetic/Nonmagnetic
Nonmagnetic
Interlock
No
Interlocking
No
Includes
Stop
Product Type
Individual Stencil
MUTCD Compliant
Yes
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Stop

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Stop, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 60 in, Message or Symbol Width 60 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 66 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.