StencilSet, Letter/Number/SymbolSet
Mfr # 4800-K02
Zoro # G916506860
product price: $1,008.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter/Number/Symbol Set
Number of Pieces
73
Material
Low Density Polyethylene (LDPE)
Product Type
Stencil Set
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4800-K02
Zoro #
G916506860
UPC #
843300195720
Country of Origin
United States
Dimensions
Overall Stencil Thickness
0.062 in
Overall Stencil Width
39 in
Details
Stencil Type
Letter/Number/Symbol Set
Number of Pieces
73
Material
Low Density Polyethylene (LDPE)
Product Type
Stencil Set
Includes
Reusable
No
Character Type
Letter/Number/Symbol Set
Included Characters, Messages, and Symbols
Alphabet Set, Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows), Fire Lane, Handicap, No Parking, Number Set, Reserved Curb, Visitors
Description
Complete Striping Stencil Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.