Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StencilSet, Letter/Number/SymbolSet

  • Mfr # 4800-K04

  • Zoro # G016506852


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter/Number/Symbol Set
Number of Pieces
22
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
Alphabet Set, Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows), Fire Lane, Handicap, No Parking, Number Set, Reserved Curb, Visitors
Overall Stencil Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4800-K04
Zoro #
G016506852
UPC #
840440840930
Country of Origin
United States

Dimensions

Overall Stencil Width
39 in
Overall Stencil Thickness
0.062 in

Details

Stencil Type
Letter/Number/Symbol Set
Number of Pieces
22
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
Alphabet Set, Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows), Fire Lane, Handicap, No Parking, Number Set, Reserved Curb, Visitors
Includes
0042-006 6 in Fire Lane Stencil, 0042-012 12 in Fire Lane Stencil, 0074-006 6 in No Parking Stencil, 0105-004 4 in Reserved Curb Stencil, 0135-006 6 in Visitor Stencil, 0303-039 39 in Handicap Stencil, 0332-042 42 in Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows), 0380-012 12 in Number Set, 5074-012 12 in No Parking Stencil
Character Type
Letter/Number/Symbol Set
Product Type
Stencil Set
Reusable
No
Stencil Application
Parking Lot

Description

Asphalt Marking Templates, Handicap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.