Zoro Homepage

StencilSet, Letter/Number/SymbolSet

  • Mfr # 5800-K02

  • Zoro # G316506842


product price: $1,411.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter/Number/Symbol Set
Number of Pieces
73
Material
Low Density Polyethylene (LDPE)
Character Type
Letter/Number/Symbol Set
Overall Stencil Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5800-K02
Zoro #
G316506842
UPC #
843300197335
Country of Origin
United States

Dimensions

Overall Stencil Thickness
0.125 in
Overall Stencil Width
39 in

Details

Stencil Type
Letter/Number/Symbol Set
Number of Pieces
73
Material
Low Density Polyethylene (LDPE)
Character Type
Letter/Number/Symbol Set
Reusable
Yes
Includes
Product Type
Stencil Set
Included Characters, Messages, and Symbols
Alphabet Set, Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows), Fire Lane, Handicap, No Parking, Number Set, Reserved Curb, Visitors

Description

Stencil Set 75 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.