StencilSet, NumberSet, LDPE, 100pcs
Mfr # 1800-108-80802
Zoro # G916506792
product price: $1,403.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Individual Character Width
6 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800-108-80802
Zoro #
G916506792
UPC #
843300190718
Country of Origin
United States
Dimensions
Individual Character Width
6 in
Individual Character Height
8 in
Overall Stencil Height
12 in
Overall Stencil Width
18 in
Overall Stencil Thickness
0.125 in
Details
Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Character Type
Number
Included Characters, Messages, and Symbols
00-99
Product Type
Stencil Set
Includes
00-99
Description
Number Stencil Set 100-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.