Zoro Homepage

StencilSet, NumberSet, LDPE, 100pcs

  • Mfr # 1800-116-80802

  • Zoro # G916506754


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Individual Character Width
6 in
Individual Character Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-116-80802
Zoro #
G916506754
UPC #
843300190725
Country of Origin
United States

Dimensions

Individual Character Width
6 in
Individual Character Height
8 in
Overall Stencil Width
18 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
12 in

Details

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
00-99
Character Type
Number
Reusable
Yes
Includes
00-99
Product Type
Stencil Set

Description

Number Stencil Set 100-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.