Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StencilSet, NumberSet, LDPE, 100pcs

  • Mfr # 4382-004

  • Zoro # G116506738


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Overall Stencil Height
4 in
Included Characters, Messages, and Symbols
00-99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4382-004
Zoro #
G116506738
UPC #
843300147569
Country of Origin
United States

Dimensions

Overall Stencil Height
4 in
Overall Stencil Width
8 in
Overall Stencil Thickness
0.062 in
Individual Character Width
8 in
Individual Character Height
4 in

Details

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
00-99
Includes
00-99
Character Type
Number
Reusable
No
Stencil Application
Industrial
Product Type
Stencil Set

Description

Stencil Set 100-Piece Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.