Zoro Homepage

StencilSet, NumberSet, LDPE, 100pcs

  • Mfr # 4382-012

  • Zoro # G916506808


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Individual Character Width
20 in
Character Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4382-012
Zoro #
G916506808
UPC #
843300162432
Country of Origin
United States

Dimensions

Individual Character Width
20 in
Overall Stencil Height
12 in
Individual Character Height
12 in
Overall Stencil Width
20 in
Overall Stencil Thickness
0.062 in

Details

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Character Type
Number
Included Characters, Messages, and Symbols
00-99
Reusable
No
Product Type
Stencil Set
Includes
00-99
Stencil Application
Industrial

Description

Number Stencil Set 100-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.