Zoro Homepage

StencilSet, NumberSet, LDPE, 100pcs

  • Mfr # 4382-018

  • Zoro # G516506710


product price: $2,686.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Stencil Application
Industrial
Overall Stencil Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4382-018
Zoro #
G516506710
UPC #
843300139236
Country of Origin
United States

Dimensions

Overall Stencil Thickness
0.062 in
Overall Stencil Width
26 in
Overall Stencil Height
18 in
Individual Character Width
12 in
Individual Character Height
18 in

Details

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Stencil Application
Industrial
Reusable
No
Included Characters, Messages, and Symbols
00-99
Character Type
Number
Product Type
Stencil Set
Includes
00-99

Description

Stencil Set 100-Piece Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.