StencilSet, NumberSet, LDPE, 100pcs
Mfr # 5382-004
Zoro # G216506720
product price: $895.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Overall Stencil Height
4 in
Product Type
Stencil Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5382-004
Zoro #
G216506720
UPC #
843300147576
Country of Origin
United States
Dimensions
Overall Stencil Height
4 in
Overall Stencil Width
8 in
Overall Stencil Thickness
0.125 in
Individual Character Height
4 in
Individual Character Width
8 in
Details
Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Product Type
Stencil Set
Stencil Application
Industrial
Includes
00-99
Included Characters, Messages, and Symbols
00-99
Reusable
Yes
Character Type
Number
Description
Stencil Set 100-Piece Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.