Zoro Homepage

StencilSet, NumberSet, LDPE, 100pcs

  • Mfr # 5382-018

  • Zoro # G116506691


product price: $3,878.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Stencil Application
Industrial
Included Characters, Messages, and Symbols
00-99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5382-018
Zoro #
G116506691
UPC #
843300141611
Country of Origin
United States

Dimensions

Overall Stencil Thickness
0.125 in
Individual Character Height
18 in
Individual Character Width
12 in
Overall Stencil Width
26 in
Overall Stencil Height
18 in

Details

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Stencil Application
Industrial
Included Characters, Messages, and Symbols
00-99
Reusable
Yes
Includes
00-99
Product Type
Stencil Set
Character Type
Number

Description

Stencil Set 100-Piece Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.