StencilSet, NumberSet, LDPE, 10pcs
Mfr # 1800-108-8720
Zoro # G016506784
product price: $1,133.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Number
Number of Pieces
10
Material
Low Density Polyethylene (LDPE)
Individual Character Height
72 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1800-108-8720
Zoro #
G016506784
UPC #
843300189576
Country of Origin
United States
Dimensions
Individual Character Height
72 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
84 in
Individual Character Width
16 in
Details
Stencil Type
Number
Number of Pieces
10
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Includes
0-9
Character Type
Number
Included Characters, Messages, and Symbols
0-9
Product Type
Stencil Set
Description
Number Stencils 10-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.