Zoro Homepage

StencilSet, NumberSet, LDPE, 10pcs

  • Mfr # 1800-108-8840

  • Zoro # G116506783


product price: $881.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Stencil Type
Number
Number of Pieces
10
Material
Low Density Polyethylene (LDPE)
Product Type
Stencil Set
Includes
0-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-108-8840
Zoro #
G116506783
UPC #
843300191111
Country of Origin
United States

Dimensions

Overall Stencil Thickness
0.125 in
Overall Stencil Height
96 in
Individual Character Height
84 in
Overall Stencil Width
24 in
Individual Character Width
16 in

Details

Stencil Type
Number
Number of Pieces
10
Material
Low Density Polyethylene (LDPE)
Product Type
Stencil Set
Includes
0-9
Included Characters, Messages, and Symbols
0-9
Reusable
Yes
Character Type
Number

Description

Number Stencils 10-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.