Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StencilSet, NumberSet, LDPE, 12pcs

  • Mfr # 4380-096

  • Zoro # G716506763


product price: $1,074.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Stencil Type
Number
Number of Pieces
12
Material
Low Density Polyethylene (LDPE)
Reusable
No
Includes
0-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4380-096
Zoro #
G716506763
UPC #
843300162197
Country of Origin
United States

Dimensions

Overall Stencil Thickness
0.062 in
Individual Character Width
16 in
Individual Character Height
96 in
Overall Stencil Height
104 in

Details

Stencil Type
Number
Number of Pieces
12
Material
Low Density Polyethylene (LDPE)
Reusable
No
Includes
0-9
Included Characters, Messages, and Symbols
0-9
Standards
FHWA, MUTCD
Character Type
Number
Product Type
Stencil Set

Description

Stencil Set 96" Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.