StencilSet, NumberSet, LDPE, 12pcs
Mfr # 5380-096
Zoro # G516506802
product price: $1,664.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Stencil Type
Number
Number of Pieces
12
Material
Low Density Polyethylene (LDPE)
Includes
0-9
Character Type
Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5380-096
Zoro #
G516506802
UPC #
843300154673
Country of Origin
United States
Dimensions
Individual Character Height
96 in
Overall Stencil Width
24 in
Overall Stencil Height
104 in
Individual Character Width
16 in
Overall Stencil Thickness
0.125 in
Details
Stencil Type
Number
Number of Pieces
12
Material
Low Density Polyethylene (LDPE)
Includes
0-9
Character Type
Number
Reusable
Yes
Product Type
Stencil Set
Standards
FHWA, MUTCD
Included Characters, Messages, and Symbols
0-9
Description
Stencil Set 96" Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.