StencilSet, NumberSet, LDPE
Mfr # 5381-015
Zoro # G116506776
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Number
Material
Low Density Polyethylene (LDPE)
Includes
0-9
Overall Stencil Thickness
0.125 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5381-015
Zoro #
G116506776
UPC #
843300141536
Country of Origin
United States
Dimensions
Overall Stencil Thickness
0.125 in
Overall Stencil Height
19 in
Overall Stencil Width
11 in
Individual Character Width
9 in
Individual Character Height
15 in
Details
Stencil Type
Number
Material
Low Density Polyethylene (LDPE)
Includes
0-9
Reusable
Yes
Character Type
Number
Product Type
Stencil Set
Included Characters, Messages, and Symbols
0-9
Description
Number Stencils with Spacers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.