Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StencilSet, Symbol, LDPE, 8pcs

  • Mfr # 5074-S04

  • Zoro # G716506770


product price: $40.39
/ea

Key Features

Number of Pieces
8
Material
Low Density Polyethylene (LDPE)
Overall Stencil Width
39 in
Reusable
Yes
Overall Stencil Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5074-S04
Zoro #
G716506770
UPC #
843300149068
Country of Origin
United States

Dimensions

Overall Stencil Width
39 in
Overall Stencil Thickness
0.125 in

Details

Number of Pieces
8
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Product Type
Stencil Set
Includes
5042-012 12 in Fire Lane Stencil, 5074-012 12 in No Parking Stencil, 5105-S04 4 in Reserved Curb Stencil, 5135-006 6 in Visitor Stencil, 5303-039 39 in Handicap Stencil, 5332-042 42 in Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows)
Included Characters, Messages, and Symbols
39 in Handicap Stencil, Arrow Combo (3-Pieces for Straight and Curved Arrows), Fire Lane, No Parking, Reserved Curb, Visitor

Description

Highway Gothic No Parking Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.