StencilSet, Symbol, LDPE, 8pcs
Mfr # 5105-S04
Zoro # G216506737
product price: $45.99
/eaKey Features
Number of Pieces
8
Material
Low Density Polyethylene (LDPE)
Overall Stencil Thickness
0.125 in
Overall Stencil Width
39 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5105-S04
Zoro #
G216506737
UPC #
843300149389
Country of Origin
United States
Dimensions
Overall Stencil Thickness
0.125 in
Overall Stencil Width
39 in
Details
Number of Pieces
8
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Included Characters, Messages, and Symbols
39 in Handicap Stencil, Arrow Combo (3-Pieces for Straight and Curved Arrows), Fire Lane, No Parking, Reserved Curb, Visitor
Includes
5042-012 12 in Fire Lane Stencil, 5074-012 12 in No Parking Stencil, 5105-S04 4 in Reserved Curb Stencil, 5135-006 6 in Visitor Stencil, 5303-039 39 in Handicap Stencil, 5332-042 42 in Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows)
Product Type
Stencil Set
Description
Reserved Stencil 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.