Zoro Homepage

StencilSet, Symbol, LDPE, 8pcs

  • Mfr # 5800-K01

  • Zoro # G116506868


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Material
Low Density Polyethylene (LDPE)
Overall Stencil Thickness
0.125 in
Included Characters, Messages, and Symbols
39 in Handicap Stencil, Arrow Combo (3-Pieces for Straight and Curved Arrows), Fire Lane, No Parking, Reserved Curb, Visitor
Includes
5042-012 12 in Fire Lane Stencil, 5074-012 12 in No Parking Stencil, 5105-S04 4 in Reserved Curb Stencil, 5135-006 6 in Visitor Stencil, 5303-039 39 in Handicap Stencil, 5332-042 42 in Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5800-K01
Zoro #
G116506868
UPC #
843300197342
Country of Origin
United States

Dimensions

Overall Stencil Thickness
0.125 in
Overall Stencil Width
39 in

Details

Number of Pieces
8
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
39 in Handicap Stencil, Arrow Combo (3-Pieces for Straight and Curved Arrows), Fire Lane, No Parking, Reserved Curb, Visitor
Includes
5042-012 12 in Fire Lane Stencil, 5074-012 12 in No Parking Stencil, 5105-S04 4 in Reserved Curb Stencil, 5135-006 6 in Visitor Stencil, 5303-039 39 in Handicap Stencil, 5332-042 42 in Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows)
Product Type
Stencil Set
Reusable
Yes

Description

Stencil Kit 8-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.