Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 22A-E001-05
- Zoro # G724152433
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical Resistant, Wear Resistant
Features
Bright Lines Remain Clear and Visible Over Time, Withstands Heavy Traffic and Weather Extremes
Paint Base Type
Solvent
VOC Content
420 g/L
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22A-E001-05
- Zoro #
- G724152433
- UPC #
- 856916003518
- Country of Origin
- United States
- Resistance Properties
- Chemical Resistant, Wear Resistant
- Features
- Bright Lines Remain Clear and Visible Over Time, Withstands Heavy Traffic and Weather Extremes
- Paint Base Type
- Solvent
- VOC Content
- 420 g/L
- Color
- Black
- For Use On
- Asphalt, Concrete
- Product Type
- Marking Paint
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Sub Brand
- Aexcel; Gorilla
- Coverage Area
- 320 Linear ft
- Dry Time Tack Free
- 15 min
- VOC Compliant
- Yes
- Formulation
- Acrylic
- Surface Material
- Asphalt; Concrete; Pavement
- Cleaning Method
- Solvent
- Minimum Application Temperature
- 40 Degrees F
- Compatible Equipment
- Striping
- Resin Material
- Acrylic
- Application
- Industrial Surfaces; Parking Lots; Roads
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Black, Dry Time Tack Free 15 min, VOC Content 420 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.