Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 22R-E007-05
- Zoro # G324151485
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Color
Red
VOC Compliant
Yes
Resin Material
Acrylic
For Use On
Asphalt, Concrete
Paint Base Type
Solvent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22R-E007-05
- Zoro #
- G324151485
- UPC #
- 856916003501
- Country of Origin
- United States
- Color
- Red
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- VOC Compliant
- Yes
- Resin Material
- Acrylic
- For Use On
- Asphalt, Concrete
- Paint Base Type
- Solvent
- Coverage Area
- 320 Linear ft
- Application
- Industrial Surfaces; Parking Lots; Roads
- Features
- Bright Lines Remain Clear and Visible Over Time, Withstands Heavy Traffic and Weather Extremes
- Compatible Equipment
- Striping
- Product Type
- Marking Paint
- Cleaning Method
- Solvent
- Minimum Application Temperature
- 40 Degrees F
- Surface Material
- Asphalt; Concrete; Pavement
- Resistance Properties
- Chemical Resistant, Wear Resistant
- Dry Time Tack Free
- 15 min
- Formulation
- Acrylic
- VOC Content
- 420 g/L
- Sub Brand
- Aexcel; Gorilla
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Red, Dry Time Tack Free 15 min, VOC Content 420 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.