Striping & Marking Paints & Chalks - Per
- Mfr # 22Y-E015-05
- Zoro # G424151484
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Sub Brand
Aexcel; Gorilla
Container Size
5 gal
Application Method
Sprayer
Paint Base Type
Solvent
Formulation
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22Y-E015-05
- Zoro #
- G424151484
- UPC #
- 856916003938
- Country of Origin
- United States
- Sub Brand
- Aexcel; Gorilla
- Application Method
- Sprayer
- Paint Base Type
- Solvent
- Formulation
- Acrylic
- Dry Time Tack Free
- 15 min
- Product Type
- Traffic Paint
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Compatible Equipment
- Striping and Sprayers
- VOC Content
- 100 g/L
- Features
- Clean, Bright Lines - Resists Dirt Pickup and Fading, Maintaining Clear Visibility Over Time, Exceptional Durability - Performs Reliably Under Heavy Traffic, Harsh Weather and Industrial Abuse, Regulation-Compliant - Approved for use in VOC-Regulated Areas Without the Need for Reformulation
- Application
- Traffic Paint; VOC-Restricted Zones
- VOC Compliant
- Yes
- Color
- Yellow
Dimensions
- Container Size
- 5 gal
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Yellow, Dry Time Tack Free 15 min, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.