Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25A-G018
- Zoro # G024151976
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Cleaning Method
Acetone Solvent
Product Type
Marking Paint
For Use On
Asphalt, Concrete
VOC Compliant
Yes
Application
Road and Pavement Marking; Traffic and Area Marking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25A-G018
- Zoro #
- G024151976
- UPC #
- 840440854081
- Country of Origin
- United States
- Cleaning Method
- Acetone Solvent
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Product Type
- Marking Paint
- For Use On
- Asphalt, Concrete
- VOC Compliant
- Yes
- Application
- Road and Pavement Marking; Traffic and Area Marking
- Dry Time Tack Free
- 15 to 30 min
- Resistance Properties
- Weather Resistant
- Compatible Equipment
- Plural Sprayers
- Color
- Black
- VOC Content
- 100 g/L
- Exposure Conditions
- Extreme
- Sub Brand
- Aquatough; Roadzilla
- Application Method
- Sprayer
- Coverage Area
- 25 sq ft/gal
- Formulation
- Methyl Methacrylate
- Features
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Black, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.