Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25A-G019
- Zoro # G524151582
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Coverage Area
25 sq ft/gal
Cleaning Method
Acetone Solvent
Dry Time Tack Free
15 to 30 min
Sub Brand
Aquatough; Roadzilla
Application
Road and Pavement Marking; Traffic and Area Marking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25A-G019
- Zoro #
- G524151582
- UPC #
- 840440854098
- Country of Origin
- United States
- Coverage Area
- 25 sq ft/gal
- Cleaning Method
- Acetone Solvent
- Dry Time Tack Free
- 15 to 30 min
- Sub Brand
- Aquatough; Roadzilla
- Application
- Road and Pavement Marking; Traffic and Area Marking
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Exposure Conditions
- Extreme
- Resistance Properties
- Weather Resistant
- For Use On
- Asphalt, Concrete
- Product Type
- Marking Paint
- Application Method
- Sprayer
- VOC Content
- 100 g/L
- Features
- Compatible Equipment
- Plural Sprayers
- Formulation
- Methyl Methacrylate
- VOC Compliant
- Yes
- Color
- Black
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Black, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.