Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25A-G023
- Zoro # G424151385
product price:Â
$
1,193.99
/ea
Free Shipping & Returns
Key Features
Container Size
2 gal
Exposure Conditions
Extreme
Application
Road; Traffic
Product Type
Marking Paint
Formulation
Methyl Methacrylate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25A-G023
- Zoro #
- G424151385
- UPC #
- 850081486480
- Country of Origin
- United States
- Exposure Conditions
- Extreme
- Application
- Road; Traffic
- Product Type
- Marking Paint
- Formulation
- Methyl Methacrylate
- VOC Compliant
- Yes
- Dry Time Tack Free
- 15 to 30 min
- For Use On
- Asphalt, Concrete
- Compatible Equipment
- Striping
- Color
- Light Gray
- Resistance Properties
- Wear Resistant
- VOC Content
- 100 g/L
- Sub Brand
- Aexcel; Roadzilla
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
Dimensions
- Container Size
- 2 gal
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Light Gray, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.