Striping & Marking Paints & Chalks - Per
- Mfr # 25L-G013
- Zoro # G224152247
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Cleaning Method
Acetone Solvent
Compatible Equipment
Plural Sprayers
Sub Brand
Aquatough; Roadzilla
Color
Blue
Resistance Properties
Weather Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25L-G013
- Zoro #
- G224152247
- UPC #
- 850081486442
- Country of Origin
- United States
Details
- Cleaning Method
- Acetone Solvent
- Compatible Equipment
- Plural Sprayers
- Sub Brand
- Aquatough; Roadzilla
- Color
- Blue
- Resistance Properties
- Weather Resistant
- For Use On
- Asphalt, Concrete
- Exposure Conditions
- Extreme
- VOC Compliant
- Yes
- Coverage Area
- 25 sq ft/gal
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Formulation
- Methyl Methacrylate
- Dry Time Tack Free
- 15 to 30 min
- Application Method
- Sprayer
- Product Type
- Marking Paint
- Application
- Road and Pavement Marking; Traffic and Area Marking
- VOC Content
- 100 g/L
- Features
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Blue, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.