Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25R-G006-07
- Zoro # G024152232
product price:Â
$
1,037.99
/ea
Free Shipping & Returns
Key Features
Exposure Conditions
Extreme
VOC Content
100 g/L
Compatible Equipment
Plural Sprayers
Cleaning Method
Acetone Solvent
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25R-G006-07
- Zoro #
- G024152232
- UPC #
- 840440854173
- Country of Origin
- United States
- Exposure Conditions
- Extreme
- VOC Content
- 100 g/L
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Compatible Equipment
- Plural Sprayers
- Cleaning Method
- Acetone Solvent
- Features
- Sub Brand
- Aquatough; Roadzilla
- Dry Time Tack Free
- 15 to 30 min
- For Use On
- Asphalt, Concrete
- Coverage Area
- 25 sq ft/gal
- Application Method
- Sprayer
- Product Type
- Marking Paint
- Color
- Red
- VOC Compliant
- Yes
- Application
- Road and Pavement Marking; Traffic and Area Marking
- Formulation
- Methyl Methacrylate
- Resistance Properties
- Weather Resistant
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Red, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.