Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25R-G014-15
- Zoro # G424151514
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Key Features
Coverage Area
25 sq ft/gal
Product Type
Marking Paint
Sub Brand
Aquatough; Roadzilla
Cleaning Method
Acetone Solvent
Dry Time Tack Free
15 to 30 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25R-G014-15
- Zoro #
- G424151514
- UPC #
- 840440854180
- Country of Origin
- United States
- Coverage Area
- 25 sq ft/gal
- Product Type
- Marking Paint
- Sub Brand
- Aquatough; Roadzilla
- Cleaning Method
- Acetone Solvent
- Dry Time Tack Free
- 15 to 30 min
- Application Method
- Sprayer
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Resistance Properties
- Weather Resistant
- VOC Content
- 100 g/L
- Color
- Brick Red
- Exposure Conditions
- Extreme
- Features
- Application
- Road and Pavement Marking; Traffic and Area Marking
- VOC Compliant
- Yes
- Compatible Equipment
- Plural Sprayers
- For Use On
- Asphalt, Concrete
- Formulation
- Methyl Methacrylate
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Brick Red, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.