Striping & Marking Paints & Chalks - Per
- Mfr # 25R-G014
- Zoro # G624151383
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Coverage Area
25 sq ft/gal
Sub Brand
Aquatough; Roadzilla
Features
Application Method
Sprayer
For Use On
Asphalt, Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25R-G014
- Zoro #
- G624151383
- UPC #
- 850150007806
- Country of Origin
- United States
- Coverage Area
- 25 sq ft/gal
- Sub Brand
- Aquatough; Roadzilla
- Features
- Application Method
- Sprayer
- For Use On
- Asphalt, Concrete
- Application
- Road and Pavement Marking; Traffic and Area Marking
- Exposure Conditions
- Extreme
- Color
- Brick Red
- Formulation
- Methyl Methacrylate
- Compatible Equipment
- Plural Sprayers
- Dry Time Tack Free
- 15 to 30 min
- VOC Compliant
- Yes
- Cleaning Method
- Acetone Solvent
- Product Type
- Marking Paint
- Resistance Properties
- Weather Resistant
- VOC Content
- 100 g/L
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Brick Red, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.