Striping & Marking Paints & Chalks - Per
- Mfr # 25W-G024
- Zoro # G024152706
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
VOC Content
100 g/L
Application Method
Sprayer
Features
Cleaning Method
Acetone Solvent
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25W-G024
- Zoro #
- G024152706
- UPC #
- 850150007530
- Country of Origin
- United States
- VOC Content
- 100 g/L
- Application Method
- Sprayer
- Features
- Cleaning Method
- Acetone Solvent
- Color
- White
- Product Type
- Marking Paint
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Resistance Properties
- Weather Resistant
- Coverage Area
- 25 sq ft/gal
- Exposure Conditions
- Extreme
- Formulation
- Methyl Methacrylate
- Dry Time Tack Free
- 15 to 30 min
- Application
- Road and Pavement Marking; Traffic and Area Marking
- Compatible Equipment
- Plural Sprayers
- For Use On
- Asphalt, Concrete
- Sub Brand
- Aquatough; Roadzilla
- VOC Compliant
- Yes
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, White, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.