Shop RAE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25Y-G041-42
- Zoro # G824151435
product price:Â
$
1,149.99
/ea
Key Features
VOC Content
100 g/L
Cleaning Method
Acetone Solvent
Exposure Conditions
Extreme
Features
Formulation
Methyl Methacrylate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25Y-G041-42
- Zoro #
- G824151435
- UPC #
- 840440854210
- Country of Origin
- United States
- VOC Content
- 100 g/L
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Cleaning Method
- Acetone Solvent
- Exposure Conditions
- Extreme
- Features
- Formulation
- Methyl Methacrylate
- VOC Compliant
- Yes
- For Use On
- Asphalt, Concrete
- Resistance Properties
- Weather Resistant
- Sub Brand
- Aquatough; Roadzilla
- Application Method
- Sprayer
- Coverage Area
- 25 sq ft/gal
- Color
- Orange
- Product Type
- Marking Paint
- Compatible Equipment
- Plural Sprayers
- Dry Time Tack Free
- 15 to 30 min
- Application
- Road and Pavement Marking; Traffic and Area Marking
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Orange, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.