Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 45R-A001
- Zoro # G724151849
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Dry Time Tack Free
15 min
Cleaning Method
Soap and Water
Resin Material
Acrylic
Compatible Equipment
Striping
Paint Base Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45R-A001
- Zoro #
- G724151849
- UPC #
- 850150007219
- Country of Origin
- United States
- Dry Time Tack Free
- 15 min
- Cleaning Method
- Soap and Water
- Resin Material
- Acrylic
- Compatible Equipment
- Striping
- Paint Base Type
- Water
- Surface Material
- Asphalt, Concrete
- Features
- Resists Wear, Chemicals and UV Rays, Helping Lines Last Longer, Stays Usable for Up to 8 Hours, Allowing Fewer Mix Batches and Less Material Waste, Uses Dow Duratrack(TM) R-100 and AEH-100 Resins for Better Wear Resistance and Aggregate Retention
- Product Type
- Marking Paint
- For Use On
- Asphalt, Concrete
- Application
- High-Traffic Zones
- Color
- Red
- VOC Compliant
- Yes
- VOC Content
- 100 g/L
- Sub Brand
- Aexcel; Aquatough
- Resistance Properties
- Abrasion Resistant, Chemical Resistant
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
Dimensions
- Container Size
- 4 gal
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Red, Dry Time Tack Free 15 min, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.