Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 72A-A049-05
- Zoro # G524151735
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical Resistant, Weather Resistant
Application
Bike Paths; Eco-Sensitive Areas; Parking Lots; Roads
Compatible Equipment
Striping
Features
Resists Dirt Buildup and Fading, Withstands Long-Term Wear in High-Traffic Zones
Container Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72A-A049-05
- Zoro #
- G524151735
- UPC #
- 856916003921
- Country of Origin
- United States
- Resistance Properties
- Chemical Resistant, Weather Resistant
- Application
- Bike Paths; Eco-Sensitive Areas; Parking Lots; Roads
- Compatible Equipment
- Striping
- Features
- Resists Dirt Buildup and Fading, Withstands Long-Term Wear in High-Traffic Zones
- Color
- Black
- Paint Base Type
- Water
- VOC Compliant
- Yes
- Product Type
- Traffic Paint
- Cleaning Method
- Water
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Formulation
- Alkyd
- Sub Brand
- Aexcel
- VOC Content
- 85 g/L
- Dry Time Tack Free
- 20 min
Dimensions
- Container Size
- 5 gal
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Black, Dry Time Tack Free 20 min, VOC Content 85 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Methyl isobutyl ketone (MIBK),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.