Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 72R-A029-05
- Zoro # G724151382
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Sub Brand
Aexcel; Gorilla
Color
Red
Compatible Equipment
Airless and Conventional Sprayers
Container Size
5 gal
Dry Time Tack Free
15 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72R-A029-05
- Zoro #
- G724151382
- UPC #
- 850150007349
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Sub Brand
- Aexcel; Gorilla
- Color
- Red
- Compatible Equipment
- Airless and Conventional Sprayers
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Dry Time Tack Free
- 15 min
- Resin Material
- Acrylic
- Formulation
- Acrylic
- Dry Time
- 20 min
- Product Type
- Marking Paint
- Resistance Properties
- Wear Resistant
- Application Method
- Sprayer
- VOC Compliant
- Yes
- VOC Content
- 100 g/L
- Application
- Commercial Areas; Intersections; Parking Lots; Roads
- Minimum Application Temperature
- 40 Degrees F
- Paint Base Type
- Water
- Features
- Advanced Waterborne Technology, Gorilla Paint Dries Fast and Cuts Down Project Delays
- Cleaning Method
- Water
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Red, Dry Time 20 min, Dry Time Tack Free 15 min, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.