Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 72W-A135-05
- Zoro # G924151397
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Color
White
Formulation
Acrylic
Paint Base Type
Water
VOC Compliant
Yes
Application Method
Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72W-A135-05
- Zoro #
- G924151397
- UPC #
- 850150007288
- Country of Origin
- United States
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Color
- White
- Formulation
- Acrylic
- Paint Base Type
- Water
- VOC Compliant
- Yes
- Application Method
- Sprayer
- Features
- Advanced Waterborne Technology, Gorilla Paint Dries Fast and Cuts Down Project Delays
- Application
- Commercial Areas; Intersections; Parking Lots; Roads
- Minimum Application Temperature
- 40 Degrees F
- Cleaning Method
- Water
- Dry Time Tack Free
- 15 min
- Resin Material
- Acrylic
- Sub Brand
- Aexcel; Gorilla
- Compatible Equipment
- Airless and Conventional Sprayers
- Product Type
- Marking Paint
- Resistance Properties
- Wear Resistant
- VOC Content
- 100 g/L
Dimensions
- Container Size
- 5 gal
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, White, Dry Time Tack Free 15 min, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.