Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 72Y-A112-05
- Zoro # G924151564
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Sub Brand
Aexcel; Gorilla
VOC Compliant
Yes
Resin Material
Acrylic
Resistance Properties
Wear Resistant
Product Type
Marking Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72Y-A112-05
- Zoro #
- G924151564
- UPC #
- 850150007356
- Country of Origin
- United States
- Sub Brand
- Aexcel; Gorilla
- VOC Compliant
- Yes
- Resin Material
- Acrylic
- Resistance Properties
- Wear Resistant
- Product Type
- Marking Paint
- Formulation
- Acrylic
- Minimum Application Temperature
- 40 Degrees F
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Dry Time Tack Free
- 15 min
- VOC Content
- 100 g/L
- Application
- Commercial Areas; Intersections; Parking Lots; Roads
- Paint Base Type
- Water
- Compatible Equipment
- Airless and Conventional Sprayers
- Application Method
- Sprayer
- Features
- Advanced Waterborne Technology, Gorilla Paint Dries Fast and Cuts Down Project Delays
- Color
- Yellow
- Cleaning Method
- Water
Dimensions
- Container Size
- 5 gal
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Yellow, Dry Time Tack Free 15 min, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.