Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Ref
Mfr # GLBEADS-1325I-B
Zoro # G924151519
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Additive Type
Glass Beads
Use Location
Exterior
Color
Transparent
For Use With
Road Marking Systems
Container Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLBEADS-1325I-B
- Zoro #
- G924151519
- UPC #
- 840440854043
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Details
- Item
- Reflective Glass Beads
- Additive Type
- Glass Beads
- Use Location
- Exterior
- Color
- Transparent
- For Use With
- Road Marking Systems
- Container Type
- Bag
- Scent
- Odorless
- Resistance Properties
- Chemical-Resistant, Water Resistant
- Chemicals Resisted
- Acids, Alkalis
- Application Method
- Drop-On and Intermix Applications
- Base Type
- Silica
- Cleaning Method
- Sweep; Vacuum
- Standards
- MAP-21
Description
Reflective Glass Beads, Additive Type Glass Beads, Base Type Silica, Color Transparent, Use Location Exterior, Container Size 50 lb, Application Method Drop-On and Intermix Applications, Chemical Resistant Yes, Chemicals Resisted Acids, Alkalis, Cleaning Method Sweep; Vacuum, Container Type Bag, Flammability Not Applicable, For Use With Road Marking Systems, Moisture Resistant Yes, Resistance Properties Chemical-Resistant, Water Resistant, Scent Odorless, Standards MAP-21
Restrictions
Hazardous material