Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Ref
Mfr # GLBEADS-MEGA4-B
Zoro # G724151375
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Scent
Odorless
Additive Type
Glass Beads
Container Type
Bag
Chemicals Resisted
Acids, Alkalis
Base Type
Silica
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLBEADS-MEGA4-B
- Zoro #
- G724151375
- UPC #
- 840440854029
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Details
- Item
- Reflective Glass Beads
- Scent
- Odorless
- Additive Type
- Glass Beads
- Container Type
- Bag
- Chemicals Resisted
- Acids, Alkalis
- Base Type
- Silica
- Cleaning Method
- Sweep; Vacuum
- For Use With
- Road Marking Systems
- Standards
- MAP-21
- Resistance Properties
- Chemical-Resistant
- Use Location
- Exterior
- Color
- Transparent
Description
Reflective Glass Beads, Additive Type Glass Beads, Base Type Silica, Color Transparent, Use Location Exterior, Container Size 50 lb, Chemical Resistant Yes, Chemicals Resisted Acids, Alkalis, Cleaning Method Sweep; Vacuum, Container Type Bag, Flammability Not Applicable, For Use With Road Marking Systems, Moisture Resistant Yes, Resistance Properties Chemical-Resistant, Scent Odorless, Standards MAP-21, VOC Compliant Not Applicable, VOC Content Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.