Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Ref
Mfr # GLBEADS-MMAT13-B
Zoro # G424151422
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
For Use With
Road Marking Systems
Base Type
Silica
Application Method
Drop-On and Intermix Applications
Cleaning Method
Sweep; Vacuum
Color
Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLBEADS-MMAT13-B
- Zoro #
- G424151422
- UPC #
- 840440854036
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Details
- Item
- Reflective Glass Beads
- For Use With
- Road Marking Systems
- Base Type
- Silica
- Application Method
- Drop-On and Intermix Applications
- Cleaning Method
- Sweep; Vacuum
- Color
- Transparent
- Standards
- MAP-21
- Additive Type
- Glass Beads
- Chemicals Resisted
- Acids, Alkalis
- Resistance Properties
- Chemical-Resistant
- Use Location
- Exterior
- Container Type
- Bag
- Scent
- Odorless
Description
Reflective Glass Beads, Additive Type Glass Beads, Base Type Silica, Color Transparent, Use Location Exterior, Container Size 50 lb, Application Method Drop-On and Intermix Applications, Chemical Resistant Yes, Chemicals Resisted Acids, Alkalis, Cleaning Method Sweep; Vacuum, Container Type Bag, Flammability Not Applicable, For Use With Road Marking Systems, Moisture Resistant Yes, Resistance Properties Chemical-Resistant, Scent Odorless, Standards MAP-21, VOC Compliant Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.