Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3585-H
- Zoro # G224882304
product price:Â
$
24.35
/ea
Key Features
Overall Length
12 in
Material
Thermoplastic
Standards
MUTCD Compliant
Legend
H
For Use On
Pavement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3585-H
- Zoro #
- G224882304
- UPC #
- 840440862086
- Country of Origin
- United States
- Material
- Thermoplastic
- Standards
- MUTCD Compliant
- Legend
- H
- Item
- Preformed Thermoplastic Pavement Markings
- For Use On
- Pavement
- Maximum Application Temperature
- 420 Degrees F
- Minimum Application Temperature
- 32 Degrees F
- VOC Compliant
- Yes
- Color
- White
- VOC Content
- 0 g/L
- Number of Pieces
- 1
- Adhesion Method
- Torch
- Features
- Retroreflective Glass Beads for Night Visibility
- Product Type
- Pavement Pre-Determined Messages
- Application Method
- Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Overall Length
- 12 in
- Overall Width
- 9 in
- Thickness
- 90 mil
- Length
- 12 in
- Fits Chest Size
- Retroreflective Glass Beads for Night Visibility
Description
Preformed Thermoplastic Pavement Markings, Legend H, Overall Length 12 in, Overall Width 9 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.