Traffic Striping
- Mfr # 3585-V
- Zoro # G824880991
product price:Â
$
24.35
/ea
Key Features
Application Method
Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
For Use On
Pavement
Material
Thermoplastic
Overall Width
10 in
Thickness
90 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3585-V
- Zoro #
- G824880991
- UPC #
- 840440862222
- Country of Origin
- United States
Dimensions
- Overall Width
- 10 in
- Thickness
- 90 mil
- Overall Length
- 12 in
- Length
- 12 in
- Fits Chest Size
- Retroreflective Glass Beads for Night Visibility
Details
- Application Method
- Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
- For Use On
- Pavement
- Material
- Thermoplastic
- Legend
- V
- Features
- Retroreflective Glass Beads for Night Visibility
- VOC Compliant
- Yes
- Maximum Application Temperature
- 420 Degrees F
- Standards
- MUTCD Compliant
- Number of Pieces
- 1
- Product Type
- Pavement Pre-Determined Messages
- Color
- White
- Minimum Application Temperature
- 32 Degrees F
- Item
- Preformed Thermoplastic Pavement Markings
- VOC Content
- 0 g/L
- Adhesion Method
- Torch
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Preformed Thermoplastic Pavement Markings, Legend V, Overall Length 12 in, Overall Width 10 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.