Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3585-X
- Zoro # G724880930
product price:Â
$
24.35
/ea
Key Features
Minimum Application Temperature
32 Degrees F
Number of Pieces
1
Adhesion Method
Torch
Overall Length
12 in
VOC Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3585-X
- Zoro #
- G724880930
- UPC #
- 840440862246
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Thickness
- 90 mil
- Overall Width
- 12 in
- Length
- 12 in
- Fits Chest Size
- Retroreflective Glass Beads for Night Visibility
Details
- Minimum Application Temperature
- 32 Degrees F
- Number of Pieces
- 1
- Adhesion Method
- Torch
- VOC Compliant
- Yes
- Features
- Retroreflective Glass Beads for Night Visibility
- Product Type
- Pavement Pre-Determined Messages
- Color
- White
- Item
- Preformed Thermoplastic Pavement Markings
- Standards
- MUTCD Compliant
- Application Method
- Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
- For Use On
- Pavement
- VOC Content
- 0 g/L
- Maximum Application Temperature
- 420 Degrees F
- Material
- Thermoplastic
- Legend
- X
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Preformed Thermoplastic Pavement Markings, Legend X, Overall Length 12 in, Overall Width 12 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Torch-Down Application, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.